ML095 9/16
Description
ML095 9/16 JAW COUPLING HUB ; 0.563" BORE 2-1/8" HUB DIA SHAFT
Part # ML095 9/16
BDI # 609364
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
14.3
Bore - Inch:
0.563
Other Features:
Keyway on ID
Global Part Number GPN:
459953
Bushing Series:
1615
SC56
Description
SC56 SETSCREW COLLAR ; 9/16" IDX1" ODX7/16" W ALLOY STEEL
Part # 67704
BDI # 176668
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Bore - Millimeter:
14.3
Other Features:
Zinc Plated
PHE L090-9/16INCH
Description
PHE L090-9 /16INCH JAW COUPLING HUB ; NON-RETURNABLE
Part # PHE L090-9/16INCH
BDI # 24759611
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
14.3
Bore - Inch:
0.563
Other Features:
Keyway on ID | With Setscrew
Bushing Series:
SK