CJ24A-HUB-PM-16MMH7-5X2.3MMKW
Description
CJ24A-HUB-PM-16MMH7-5X2.3MMKW ; COUPLING HUB
Part # CJ24A-HUB-PM-16MMH7-5X2.3MMKW
BDI # 25125378
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Powdered Metal
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling
SLD 1900 MM 16X24
Description
SLD 1900 MM 16X24 SHAFT LOCKING DEVICE
Part # SLD-1900-MM-16X24
BDI # 599430
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.945
Outside Diameter - Millimeter:
24
Bore - Millimeter:
16
Length - Millimeter:
36
Other Features:
4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.417
L070 16MM 5X2.3MM KW
Description
L070 16MM 5X2.3MM KW COUPLING HUB ; 16MM BORE 34.544MM HUB DIA
Part # L070-HUB-16MMH7-5X2.3MMKW
BDI # 595170
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
L075 16MM 5X2.3MM KW
Description
L075 16MM 5X2.3MM KW COUPLING HUB ; 16MM BORE 44.45MM HUB DIA
Part # L075-HUB-16MMH7-5X2.3MMKW
BDI # 595173
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
L095 16MM 5X2.3MM KW
Description
L095 16MM 5X2.3MM KW COUPLING HUB ; 16MM BORE 53.594MM HUB DIA
Part # L095-HUB-16MMH7-5X2.3MMKW
BDI # 595175
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling