A40B24SS X 0.8135IN

COMPARE

A40B24SS X 0.8135IN

Description
A40B24SS X 0.8135IN SPROCKET ; SS304 DWG# 45116D

TSUBAKI

Part # A40B24SS X 0.8135IN

BDI # 25187030

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
40B24SSZ X 0.8135IN

COMPARE

40B24SSZ X 0.8135IN

Description
40B24SSZ X 0.8135IN SPROCKET ; SS304 DWG# 45116DA

TSUBAKI

Part # 40B24SSZ X 0.8135IN

BDI # 25187029

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY