L090 22MM 6X2.8MM KW
Description
L090 22MM 6X2.8MM KW COUPLING HUB
Part # L090-HUB-22MMH7-6X2.8MMKW
BDI # 595057
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
AL095 22MM 6X2.8MM KW
Description
AL095 22MM 6X2.8MM KW COUPLING HUB
Part # AL095-HUB-22MMH7-6X2.8MMKW
BDI # 595628
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.12
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.848
Coupling Type:
Jaw Coupling
L110 22MM 6X2.8MM KW
Description
L110 22MM 6X2.8MM KW COUPLING HUB ; 22MM BORE 84.328MM HUB DIA
Part # L110-HUB-22MMH7-6X2.8MMKW
BDI # 595490
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
L100 22MM 6X2.8MM KW
Description
L100 22MM 6X2.8MM KW COUPLING HUB ; 22MM BORE 64.516MM HUB DIA
Part # L100-HUB-22MMH7-6X2.8MMKW
BDI # 595432
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L075 22MM 6X2.8MM KW
Description
L075 22MM 6X2.8MM KW COUPLING HUB ; 22MM BORE 44.45MM HUB DIA
Part # L075-HUB-22MMH7-6X2.8MMKW
BDI # 596326
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling