F 50MM
Description
F 50MM QD BUSHING ; 50MM BORE 112.725MM OD 92.075MM LTB
Part # F 50MM
BDI # 608787
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Keyway on ID
Global Part Number GPN:
464512
Bushing Series:
F
2517 50MM
Description
2517 50MM TAPERED BUSHING ; 50MM BORE 85.725MM OD 44.45MM LTB
Part # 2517 50MM
BDI # 617958
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Keyway on ID
Global Part Number GPN:
464026
Bushing Series:
2517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465151
Bushing Series:
R1
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465203
Bushing Series:
R2
ML225 50MM NKW
Description
ML225 50MM NKW JAW COUPLING HUB ; 50MM BORE 5" HUB DIA 2-3/16" LTB
Part # ML225 50MM NKW
BDI # 21979874
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling