SNP-3056 X 10 1/2
Description
SNP-3056 X 10 1/2 BRG ADAPTER SLEEVE
Part # SNP-3056 X 10 1/2
BDI # 1373378
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156.997
Length Thru Bore - Inch:
6.181
Bore - Millimeter:
266.7
Bore - Inch:
10.5
SNP-3156 X 10 1/2
Description
SNP-3156 X 10 1/2 BRG ADAPTER SLEEVE
Part # SNP-3156 X 10 1/2
BDI # 1373406
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
197.002
Length Thru Bore - Inch:
7.756
Bore - Millimeter:
266.7
Bore - Inch:
10.5
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
227
Length Thru Bore - Inch:
8.937
Bore - Millimeter:
266.7
Bore - Inch:
10.5
FX 7E HUB RGD 10-1/2 2-1/2X7/8KW
Description
FX 7E HUB RGD 10-1/2 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7E HUB RGD 10-1/2 2-1/2X7/8KW
BDI # 23204012
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 6EM HUB RGD 10-1/2 2-1/2X7/8KW
Description
FX 6EM HUB RGD 10-1/2 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 6EM HUB RGD 10-1/2 2-1/2X7/8KW
BDI # 23203856
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs