SNP 3064 X 300 MM
Description
SNP 3064 X 300 MM BRG ADAPTER SLEEVE
Part # SNP 3064 X 300 MM
BDI # 1373362
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
176.174
Length Thru Bore - Inch:
6.936
Bore - Millimeter:
300
Bore - Inch:
11.811
FX 7EM HUB RGD 300MM R7 70X14.4MMKW
Description
FX 7EM HUB RGD 300MM R7 70X14.4MMKW ; FLANGE STYLE
Part # FX 7EM HUB RGD 300MM R7 70X14.4MMKW
BDI # 23204264
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7E HUB RGD 300MM R7 70X14.4MMKW
Description
FX 7E HUB RGD 300MM R7 70X14.4MMKW ; FLANGE STYLE
Part # FX 7E HUB RGD 300MM R7 70X14.4MMKW
BDI # 23204086
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs