Page 1 of 19

Next

Compare
QF175X60

COMPARE

QF175X60

Description
QF175X60MM JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF175X60MM

BDI # 18203819

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.752

Length Thru Bore - Millimeter: 67.8
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
E-60MM

COMPARE

E-60MM

Description
E-60MM QD BUSHING ; 101754271

TIMKEN

Part # E-60MM

BDI # 24312216

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 60
Bore - Inch: 2.362
Other Features: Keyway on ID
Bushing Series: E

Price Inventory : Available to order
Loading Price
QTY
11S 60MM 18X4.4MM KW

COMPARE

11S 60MM 18X4.4MM KW

Description
11S 60MM 18X4.4MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 11S-FLNG-60MMH7-18X4.4MMKW

BDI # 595871

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.376
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090 60MM 18X4.4MM KW

COMPARE

1090 60MM 18X4.4MM KW

Description
1090 60MM 18X4.4MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 1090-HUB-60MMH7-18X4.4MMKW

BDI # 598135

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 149.352
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 123
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 60MM 18X4.4MM KW

COMPARE

10S 60MM 18X4.4MM KW

Description
10S 60MM 18X4.4MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 10S-FLNG-60MMH7-18X4.4MMKW

BDI # 595850

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 68.58
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY