SLD 350 MM 75X84
Description
SLD 350 MM 75X84 SHAFT LOCKING DEVICE
Part # SLD 350 MM 75X84
BDI # 599463
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Bore - Millimeter:
75
Length - Millimeter:
14
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.551
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.4
Coupling Type:
Jaw Coupling
SLD 1900 MM 75X95
Description
SLD 1900 MM 75X95 SHAFT LOCKING DEVICE
Part # SLD-1900-MM-75X95
BDI # 599237
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
75
Length - Millimeter:
91
Other Features:
10 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
3.583
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
SLD 1500 MM 75X115
Description
SLD-1500-MM-75X115 SHAFT LOCKING DEVICE
Part # SLD-1500-MM-75X115
BDI # 598987
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
75
Length - Millimeter:
28
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.102