Page 1 of 17

Next

Compare
SNW-18 X 3 1/8

COMPARE

SNW-18 X 3 1/8

Description
SNW-18 X 3.125 ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY

TIMKEN

Part # SNW-18 X 3.125

BDI # 1373533

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.954
Length Thru Bore - Inch: 2.636
Bore - Millimeter: 79.375

Bore - Inch: 3.125

Price Inventory : Available to order
Loading Price
QTY
SNW-118 X 3 1/8

COMPARE

SNW-118 X 3 1/8

Description
SNW-118 X 3 1/8 ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY

TIMKEN

Part # SNW-118 X 3 1/8

BDI # 1373472

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 89.992
Length Thru Bore - Inch: 3.543
Bore - Millimeter: 79.375

Bore - Inch: 3.125

Price Inventory : Available to order
Loading Price
QTY
FXL 3 HUB 3-1/8 3/4X3/8KW

COMPARE

FXL 3 HUB 3-1/8 3/4X3/8KW

Description
FXL 3 HUB 3-1/8 3/4X3/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL-3-HUB-3-1/8-3/4X3/8KW

BDI # 23192169

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 136.652
Hub Diameter - Inch: 5.38
Coupling Type: Gear Coupling
Torque: 118000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090 3-1/8 3/4X3/8 KW

COMPARE

1090 3-1/8 3/4X3/8 KW

Description
1090 3-1/8 3/4X3/8KW COUPLING HUB

TIMKEN LOVEJOY

Part # 1090-HUB-3-1/8-3/4X3/8KW

BDI # 597962

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 149.352
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2.5 3-1/8 3/4X3/8 KW

COMPARE

F 2.5 3-1/8 3/4X3/8 KW

Description
F 2.5 3-1/8 3/4X3/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # F-2.5-HUB-3-1/8-3/4X3/8KW

BDI # 597588

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY