120BS24H X 3-3/4IN
Description
120BS24H X 3-3/4IN RLR CHAIN SPROCKET ; 120CHAIN 24T
Part # 120BS24H X 3-3/4IN
BDI # 24971980
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
A100B35 X 3.75
Description
A100B35 X 3.75 CHAIN SPROCKET ; A100B35 PER DWG 100AB35X375-KW-SS
Part # A100B35 X 3.75
BDI # 24435016
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore