H222
Description
H222 HOUSED UNIT ADAPTER SLEEVE ; 145MM OD X 100MM ID X 63MM W
Part # H222
BDI # 1356615
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
63
Length Thru Bore - Inch:
2.48
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
Lock Washer | Tapered Threaded Sleeve
1170 100MM PILOT WITH PULLER HOLE
Description
1170 100MM PILOT WITH PULLER HOLE ; COUPLING HUB
Part # 1170-HUB-100MM PILOT
BDI # 598031
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
444
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
215.9
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
355.6
Coupling Type:
Grid Coupling
Torque:
660000In-Lbs
SLD 1500 MM 100X145
Description
SLD 1500 MM 100X145 SHAFT LOCKING DEVICE
Part # SLD-1500-MM-100X145
BDI # 598992
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Bore - Millimeter:
100
Length - Millimeter:
32.004
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.26
1160 100MM PILOT WITH PULLER HOLE
Description
1160 100MM PILOT CPLG HUB W/PULLER HOLE
Part # 1160-HUB-100MM PILOT
BDI # 598030
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
378
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
198.1
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
304.8
Coupling Type:
Grid Coupling
Torque:
495000In-Lbs
SLD 1850 MM 100X145
Description
SLD 1850 MM 100X145 SHAFT LOCKING DEVICE
Part # SLD-1850-MM-100X145
BDI # 599081
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1850
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Bore - Millimeter:
100
Length - Millimeter:
44
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.732