SNW-22 X 3 15/16
Description
SNW-22 X 3 15/16 BRG ADAPTER SLEEVE ; 5-23/32IN OD STEEL
Part # SNW-22 X 3 15/16
BDI # 1373540
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-122 X 3 15/16
Description
SNW-122 X 3 15/16 BRG ADAPTER SLEEVE ; 3-15/16" BORE
Part # SNW-122 X 3 15/16
BDI # 1373480
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
110.439
Length Thru Bore - Inch:
4.348
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-3122 X 3 15/16
Description
SNW-3122 X 3 15/16 HANDLE NUT WASHER ; NON-RETURNABLE
Part # SNW-3122 X 3 15/16
BDI # 1373596
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Tapered Threaded Sleeve | Pull Type
SLD 1850 IN 3-15/16
Description
SLD 1850 IN 3-15/16 SHAFT LOCKING DEVICE
Part # SLD-1850-IN-3-15/16
BDI # 599124
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1850
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Bore - Millimeter:
100.025
Length - Millimeter:
44
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.732
SLD 1500 IN 3-15/16
Description
SLD 1500 IN 3-15/16 SHAFT LOCKING DEVICE
Part # SLD-1500-IN-3-15/16
BDI # 599044
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.843
Outside Diameter - Millimeter:
148.412
Bore - Millimeter:
100.025
Length - Millimeter:
32.004
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.26