Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 4

Next

Compare
60A44 X 4

COMPARE

60A44 X 4

Description
60A44 X 4 CHAIN SPROCKET ; 3/4P 44T NO HUB 4IN BORE

MARTIN SPROCKET & GR

Part # 60A44 X 4

BDI # 25197016

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.514

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.937
Pitch Diameter - Millimeter: 267.056
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D160B26 4 KW 2SS

COMPARE

D160B26 4 KW 2SS

Description
D160B26 4 KW 2SS RLR CHAIN SPROCKET ; DBL STRAND 4IN BORE 2IN PITCH 26 TEETH

MARTIN SPROCKET & GR

Part # D160B26 4 KW 2SS

BDI # 21854695

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 16.592
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.672
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 421.437
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B16H X 4 KW 2SS

COMPARE

D140B16H X 4 KW 2SS

Description
D140B16H X 4 KW 2SS CHAIN SPROCKET ; 9.847" OD X 4" LTB X 1-3/4" P STEEL

TSUBAKI

Part # D140B16 X 4 KW 2SS

BDI # 21581359

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.971
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.847
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140B80 X 4IN STD KW 2SS

COMPARE

140B80 X 4IN STD KW 2SS

Description
140B80 X 4IN STD KW 2SS RLR CHAIN SPRKT ; 4" BORE 80T CHAIN #140

MARTIN SPROCKET & GR

Part # 140B80 X 4IN STD KW 2SS

BDI # 25182159

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 44.574
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 45.591
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50A24 4

COMPARE

50A24 4

Description
50A24 4 RLR CHAIN SPROCKET ; 4" BORE DIA 24 TEETH 5/8" PITCH

MARTIN SPROCKET & GR

Part # 50A24 4

BDI # 21569618

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.788

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.123
Pitch Diameter - Millimeter: 121.62
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY