SNW-122 X 4
Description
SNW-122 X 4 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNW-122 X 4
BDI # 1373482
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
110.439
Length Thru Bore - Inch:
4.348
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.432
Length Thru Bore - Inch:
3.206
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
Tapered Threaded Sleeve | Pull Type
1110 3.9970/3.9985 KW PULLER HOLE
Description
1110-HUB-3.9970/3.9985-1"X1/2KW ; POR COUPLING
Part # 697904055405
BDI # 597987
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
207.01
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling
C2955 4 1X1/2 KW SETSCREW
Description
C2955-HUB-4"-1"X1/2KW ; COUPLING
Part # 685144550163
BDI # 595940
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
180.848
Coupling Type:
Jaw Coupling