SNW-124 X 4 1/8
Description
SNW-124 X 4 1/8 ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY
Part # SNW-124 X 4 1/8
BDI # 1373485
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.805
Length Thru Bore - Inch:
4.638
Bore - Millimeter:
104.775
Bore - Inch:
4.125
SNW-3024 X 4 1/8
Description
SNW-3024 X 4 1/8 ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY
Part # SNW-3024 X 4 1/8
BDI # 1373560
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.6
Length Thru Bore - Inch:
2.937
Bore - Millimeter:
104.775
Bore - Inch:
4.125
SNW-24 X 4 1/8
Description
SNW-24 X 4.125 ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY
Part # SNW-24 X 4.125
BDI # 1373545
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
87.782
Length Thru Bore - Inch:
3.456
Bore - Millimeter:
104.775
Bore - Inch:
4.125
FCX 3 HUB 4-1/8 1X1/2KW
Description
FCX 3 HUB 4-1/8 1X1/2KW
Part # FCX-3-HUB-4-1/8-1"X1/2KW
BDI # 23188908
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCX 3.5 HUB 4-1/8 1X1/2KW
Description
FCX 3.5 4-1/8 1X1/2KW COUPLING HUB
Part # FCX-3.5-HUB-4-1/8-1"X1/2KW
BDI # 23189162
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs