Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
126.289
Length Thru Bore - Inch:
4.972
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.555
Length Thru Bore - Inch:
3.762
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-3026 X 4 1/2
Description
SNW-3026 X 4 1/2 BRG ADAPTER SLEEVE
Part # SNW-3026 X 4 1/2
BDI # 1373562
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.22
Length Thru Bore - Inch:
3.237
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Other Features:
Tapered Threaded Sleeve | Pull Type
1130 4.4965/4.4980 KW PULLER HOLE
Description
1130-HUB-4.4965/4.4980-1"X1/2KW ; POR COUPLING
Part # 697904055580
BDI # 598005
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
267.462
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
161.798
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
217.424
Coupling Type:
Grid Coupling
Torque:
176000In-Lbs
QF1000X4-1/2
Description
QF1000X4-1/2 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF1000X4-1/2
BDI # 20395540
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.4
Coupling Type:
Jaw Coupling