SNW-134 X 6
Description
SNW-134 X 6 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNW-134 X 6
BDI # 1373510
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156.921
Length Thru Bore - Inch:
6.178
Bore - Millimeter:
152.4
Bore - Inch:
6
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.114
Length Thru Bore - Inch:
4.847
Bore - Millimeter:
152.4
Bore - Inch:
6
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-3034 X 6
Description
SNW-3034 X 6 BRG ADAPTER SLEEVE ; NON-RETURNABLE 6" DIA
Part # SNW-3034 X 6
BDI # 1373579
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
102.083
Length Thru Bore - Inch:
4.019
Bore - Millimeter:
152.4
Bore - Inch:
6
Other Features:
Lock Washer | Tapered Threaded Sleeve
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.8
Length Thru Bore - Millimeter:
145.8
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
241.3
Coupling Type:
Jaw Coupling
QF3150X6
Description
QF3150X6 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF3150X6
BDI # 20396072
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.091
Length Thru Bore - Millimeter:
157
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
279.4
Coupling Type:
Jaw Coupling