Page 1 of 6

Next

Compare
W-8-1/4

COMPARE

W-8-1/4

Description
W-8-1/4 QD BUSHING ; 101755234

TIMKEN

Part # W-8-1/4

BDI # 24313712

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.437
Length Thru Bore - Millimeter: 288.925
Length Thru Bore - Inch: 11.375
Outside Diameter - Millimeter: 265.1

Bore - Millimeter: 209.55
Bore - Inch: 8.25
Other Features: Keyway on ID
Bushing Series: W

Price Inventory : Available to order
Loading Price
QTY
10085-8-1/4

COMPARE

10085-8-1/4

Description
10085-8-1/4 TAPER BUSHING ; 101754220

TIMKEN

Part # 10085-8-1/4

BDI # 24310930

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14.75
Length Thru Bore - Millimeter: 215.9
Length Thru Bore - Inch: 8.5
Outside Diameter - Millimeter: 374.65

Bore - Millimeter: 209.55
Bore - Inch: 8.25
Other Features: Keyway on ID
Bushing Series: 10085

Price Inventory : Available to order
Loading Price
QTY
FX 5EM HUB RGD 8-1/4 2X3/4KW

COMPARE

FX 5EM HUB RGD 8-1/4 2X3/4KW

Description
FX 5EM HUB RGD 8-1/4 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5EM HUB RGD 8-1/4 2X3/4KW

BDI # 23202572

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 7 HUB 8-1/4 2X3/4KW

COMPARE

FXLMM 7 HUB 8-1/4 2X3/4KW

Description
FXLMM 7 HUB 8-1/4 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 7 HUB 8-1/4 2X3/4KW

BDI # 23194468

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 8-1/4 2X3/4KW

COMPARE

FXLMM 5.5 HUB 8-1/4 2X3/4KW

Description
FXLMM 5.5 HUB 8-1/4 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 5.5 HUB 8-1/4 2X3/4KW

BDI # 23193786

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY