Page 1 of 6

Next

Compare
SNP-3048 X 8 1/2

COMPARE

SNP-3048 X 8 1/2

Description
SNP-3048 X 8 1/2 BRG ADAPTER SLEEVE

TIMKEN

Part # SNP-3048 X 8 1/2

BDI # 1373369

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 137.719
Length Thru Bore - Inch: 5.422
Bore - Millimeter: 215.9

Bore - Inch: 8.5

Price Inventory : Available to order
Loading Price
QTY
W-8-1/2

COMPARE

W-8-1/2

Description
W-8-1/2 QD BUSHING ; 101755231

TIMKEN

Part # W-8-1/2

BDI # 24313710

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.437
Length Thru Bore - Millimeter: 288.925
Length Thru Bore - Inch: 11.375
Outside Diameter - Millimeter: 265.1

Bore - Millimeter: 215.9
Bore - Inch: 8.5
Other Features: Keyway on ID
Bushing Series: W

Price Inventory : Available to order
Loading Price
QTY
SNP-3148 X 8 1/2

COMPARE

SNP-3148 X 8 1/2

Description
SNP-3148 X 8 1/2 BRG ADAPTER SLEEVE ; NON-RETURNABLE

TIMKEN

Part # SNP-3148 X 8 1/2

BDI # 1373400

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 168.681
Length Thru Bore - Inch: 6.641
Bore - Millimeter: 215.9

Bore - Inch: 8.5

Price Inventory : Available to order
Loading Price
QTY
FX 5.5S HUB RGD 8-1/2 2X3/4KW

COMPARE

FX 5.5S HUB RGD 8-1/2 2X3/4KW

Description
FX 5.5S HUB RGD 8-1/2 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5S HUB RGD 8-1/2 2X3/4KW

BDI # 23203120

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 8-1/2 2X3/4KW

COMPARE

FX 7E HUB RGD 8-1/2 2X3/4KW

Description
FX 7E HUB RGD 8-1/2 2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 8-1/2 2X3/4KW

BDI # 23203980

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY