Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
205.715
Length Thru Bore - Inch:
8.099
Bore - Millimeter:
228.6
Bore - Inch:
9
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
137.719
Length Thru Bore - Inch:
5.422
Bore - Millimeter:
228.6
Bore - Inch:
9
SNP-152 X 9
Description
SNP-152 X 9 HOUSED UNIT SLEEVE ; NON-RETURNABLE
Part # SNP-152 X 9
BDI # 1373366
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
222.098
Length Thru Bore - Inch:
8.744
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
Tapered Threaded Sleeve | Pull Type
SNP-3148 X 9
Description
SNP-3148 X 9 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNP-3148 X 9
BDI # 1373402
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
168.681
Length Thru Bore - Inch:
6.641
Bore - Millimeter:
228.6
Bore - Inch:
9
FX 5SM HUB RGD 9 2X3/4KW
Description
FX 5SM HUB RGD 9 2X3/4KW ; FLANGE STYLE
Part # FX 5SM HUB RGD 9 2X3/4KW
BDI # 23202770
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs