4025X;00104025
Description
4025X ; 00104025 WELDASPROCKET ; SPRKT NO 4025X 1/2" PITCH
Part # 00104025
BDI # 21494741
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
8025X;001080255
Description
8025X ; 001080255 WELDASPROCKET ; SPRKT NO 8025X 1" PITCH
Part # 001080255
BDI # 21532165
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
3525W;001035255
Description
3525W ; 001035255 WELDASPROCKET ; SPRKT NO 3525W 3/8" PITCH
Part # 001035255
BDI # 21532055
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
5025X;00105025
Description
5025X ; 00105025 WELDASPROCKET ; SPRKT NO 5025X 5/8" PITCH
Part # 00105025
BDI # 21494773
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore