4032X;001040325
Description
4032X ; 001040325 WELDASPROCKET ; SPRKT NO 4032X 1/2" PITCH
Part # 001040325
BDI # 21532084
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
5032X;001050325
Description
5032X ; 001050325 WELDASPROCKET ; SPRKT NO 5032X 5/8" PITCH
Part # 001050325
BDI # 21532438
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
4032X;00104032
Description
4032X ; 00104032 WELDASPROCKET ; SPRKT NO 4032X 1/2" PITCH
Part # 00104032
BDI # 21494747
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
3532W;001035325
Description
3532W ; 001035325 WELDASPROCKET ; SPRKT NO 3532W 3/8" PITCH
Part # 001035325
BDI # 21532061
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore
8032X;001080325
Description
8032X ; 001080325 WELDASPROCKET ; SPRKT NO 8032X 1" PITCH
Part # 001080325
BDI # 21532169
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore