60BS23H 1-3/4
Description
60BS23H 1-3/4 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 23 TEETH 1 -3/4 BORE
Part # 81018482
BDI # 20643837
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
60BS23H 1-1/8 KWSS
Description
60BS23H 1-1/8 KWSS ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 23 TEETH 1-1/8 BORE
Part # 81018480
BDI # 20643847
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
50BS23H 1-1/4 KWSS
Description
50BS23H 1-1/4 KWSS ROLLER CHAIN SPROCKET ; 50 23 TEETH 1 ROW HT
Part # 81018153
BDI # 20642625
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
60BS23H 1-15/16
Description
60BS23H 1-15/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 23 TEETH 1 -15/16 BORE
Part # 81018481
BDI # 20643835
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
60BS23H 1-5/8
Description
60BS23H 1-5/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 23 TEETH 1 -5/8 BORE
Part # 81018484
BDI # 20643841
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore