50BS31H 1-3/16
Description
50BS31H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 31 TEETH 1-3/16 BORE
Part # 81018212
BDI # 20642817
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore
50BS31H 13/8
Description
50BS31H 13/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 31 TEETH 1-3/8 BORE
Part # 81018214
BDI # 20642821
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore
60BS31H 1-15/16 KWSS
Description
60BS31H 1-15/16 KWSS RLR CHAIN SPROCKET ; ANSI 60 TYPE B 31 TEETH 1 -15/16 BORE
Part # 81018543
BDI # 20644037
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore
50BS31H 1.5 BORE
Description
50BS31H 1.5 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 31 TEETH 1-1/2 BORE
Part # 80062881
BDI # 20642809
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore
50BS31H 1
Description
50BS31H 1 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 31 TEETH 1 BORE
Part # 81018208
BDI # 20642807
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.178
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.521
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Finished Bore