50BS45-1-3/8
Description
50BS45-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 45T 9.31" OD 1-3/8" BORE
Part # 50BS45-1-3/8
BDI # 745903
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
40BS45-7/8
Description
40BS45-7/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 45T 7.450" OD 7/8" BORE
Part # 40BS45-7/8
BDI # 744677
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
40BS45-1-1/8
Description
40BS45-1-1/8 ROLLER CHAIN SPROCKET ; 45T 7.45" OD 1-1/8" BORE 1/2" PITCH
Part # 40BS45-1-1/8
BDI # 744672
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
60BS45-1-7/16
Description
60BS45-1-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 45T 11.180" OD 1-7/16" BORE
Part # 60BS45-1-7/16
BDI # 746842
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
60BS45-1-3/4
Description
60BS45-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 45T 11.180" OD 1-3/4" BORE
Part # 60BS45-1-3/4
BDI # 746839
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore