120BS15 1-1/4
Description
120BS15 1-1/4 RLR CHAIN SPROCKET ; 15 TEETH 7.96" OUTSIDE DIA
Part # 120BS15 1-1/4
BDI # 21551816
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
120B15H X 2-1/4
Description
120B15H X 2-1/4 SPROCKET ; 7.956" OD X 2-1/4" LTB X 1-1/2" P STEEL
Part # 120B15H X 2-1/4
BDI # 21472763
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
120BS15 2-3/8
Description
120BS15 2-3/8 RLR CHAIN SPROCKET ; 1" BORE DIA 15 TEETH 1-1/2" PITCH
Part # 120BS15 2-3/8
BDI # 21569475
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
120B15 2-15/16 KWY 2SS MTO
Description
120B15 2-15/16 KWY 2SS MTO SPROCKET
Part # 120B15 2-15/16 KWY 2SS MTO
BDI # 24086734
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
120C15HT 3 3/4X3/8 KW SPLIT
Description
120C15HT 3 3/4X3/8 KW SPLIT SPROCKET ; 15 TEETH 7.21" OUTSIDE DIA
Part # 120C15HT 3 3/4X3/8 KW SPLIT
BDI # 21551819
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore