160B40H X 3-7/16 KW/SS
Description
160B40H X 3-7/16 KW/SS SPROCKET
Part # 160B40H X 3-7/16 KW/SS
BDI # 24871657
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Finished Bore
160B40 10
Description
160B40 10 RLR CHAIN SPROCKET ; 40 TEETH 61.34" OUTSIDE DIA
Part # 160B40 10
BDI # 21552453
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Finished Bore
160BS30SS X 4.375
Description
160BS30SS X 4.375 SPRKT ; 20.23IN OD 3IN OAL
Part # 160BS30SS X 4.375
BDI # 25188539
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
160B30 X 3-15/16 1X1/2 KW 2SS
Description
160B30 X 3-15/16 1X1/2 KW 2SS SPROCKET ; POR 160ANSI 30 TEETH 3-5/8" BORE
Part # 160B30 X 3-15/16 1X1/2 KW 2SS
BDI # 23041080
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
160BS35 X 3-15/16 KW/2SS
Description
160BS35 X 3-15/16 KW/2SS SPROCKET
Part # 160BS35 X 3-15/16 KW/2SS
BDI # 24871658
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore