180A19H 6-5/8
Description
180A19H 6-5/8 SPROCKET ; 6-5/8IN BORE 19 TEETH STEEL
Part # 180A19H 6-5/8
BDI # 21445057
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.67
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.834
Pitch Diameter - Millimeter:
347.218
Mounting Method:
Finished Bore