D40BS14H X 1
Description
D40BS14H X 1 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 14T 1IN FINISHED BORE
Part # 2101079356
BDI # 22356393
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
D40BS14H X 5/8
Description
D40BS14H X 5/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 14T 5/8IN FINISHED BORE
Part # 2101079360
BDI # 22356399
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
D40BS14H X 7/8
Description
D40BS14H X 7/8 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 14T 7/8IN FINISHED BORE
Part # 2101079361
BDI # 22356401
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
D40BS14H X 3/4
Description
D40BS14H X 3/4 ROLLER CHAIN SPROCKET ; DBL 1/2IN PIT 14T 3/4IN FINISHED BORE
Part # 2101079359
BDI # 22356397
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore