82CS10 2 7/16
Description
82CS10 2 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 82CS10 2 7/16
BDI # 625491
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.95
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
252.73
Mounting Method:
Finished Bore
82CS11 2 15/16
Description
82CS11 2 15/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 82CS11 2 15/16
BDI # 625492
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.913
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
277.19
Mounting Method:
Finished Bore
82CS10 2 15/16
Description
82CS10 2 15/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 82CS10 2 15/16
BDI # 625490
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.95
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
252.73
Mounting Method:
Finished Bore
82CS12 2 7/16
Description
82CS12 2 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 82CS12 2 7/16
BDI # 625495
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.881
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
301.777
Mounting Method:
Finished Bore
82CS12 2 15/16
Description
82CS12 2 15/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 82CS12 2 15/16
BDI # 625494
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.881
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
301.777
Mounting Method:
Finished Bore