GB90A
Description
GB90A CHANGE SPUR GEAR ; 3/4" BORE 5-5/8" PITCH DIA 16DP
Part # 11040
BDI # 161666
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.625
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667564
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Without Hub | 20CGB Change Gear Bushing Bore 7/16 | With 2 Keyways
Global Part Number GPN:
671023
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.625
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Without Hub | 16CGB Change Gear Bushing Bore 1/2 | With 2 Keyways
Global Part Number GPN:
670831
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Without Hub | 12CGB Change Gear Bushing Bore 3/4 | With 2 Keyways
Global Part Number GPN:
670677
Pressure Angle:
14.5
10CG90
Description
10CG90 CHANGE GEAR ; 1-1/4" BORE 9" PITCH DIA 10 DP STEEL
Part # 10CG90
BDI # 591868
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Without Hub | 10CGB Change Gear Bushing Bore 1 | With 2 Keyways
Global Part Number GPN:
670389
Pressure Angle:
14.5