HEB50-4.5000-SS
Description
HEB50-4.5000-SS TAPERED BUSHING ; HE50 STYLE 4.5" BORE SS
Part # HEB50-4.5000-SS
BDI # 22971662
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Length Thru Bore - Millimeter:
55.88
Length Thru Bore - Inch:
2.2
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 3.7IN Total Length | 8IN Bolt Circle Diameter | 6 Number Of Screws | 3/4IN Screw Size
Bushing Series:
HE50
HEB45-4.0000-SS
Description
HEB45-4.0000-SS TAPERED BUSHING ; HE45 STYLE 4" BORE SS
Part # HEB45-4.0000-SS
BDI # 22971652
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
49.53
Length Thru Bore - Inch:
1.95
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 3.2IN Total Length | 7.313IN Bolt Circle Diameter | 6 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE45
HEB45-4.5000-SS
Description
HEB45-4.5000-SS TAPERED BUSHING ; HE45 STYLE 4.5" BORE SS
Part # HEB45-4.5000-SS
BDI # 22971656
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
49.53
Length Thru Bore - Inch:
1.95
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 3.2IN Total Length | 7.313IN Bolt Circle Diameter | 6 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE45
TLB4040-3.9375-SS
Description
TLB4040-3.9375-SS TAPERED BUSHING ; 4040 STYLE 3.9375" BORE - SS
Part # TLB4040-3.9375-SS
BDI # 22974530
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 4IN Total Length | 5.548IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4040
TLB4040-4.0000-SS
Description
TLB4040-4.0000-SS TAPERED BUSHING ; 4040 STYLE 4" BORE SS
Part # TLB4040-4.0000-SS
BDI # 22974536
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 4IN Total Length | 5.548IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4040