Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.75
Length Thru Bore - Millimeter:
183.388
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
381
Coupling Type:
Jaw Coupling
SLD 1500 MM 260X325
Description
SLD 1500 MM 260X325 SHAFT LOCKING DEVICE
Part # 69790498074
BDI # 599005
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.795
Outside Diameter - Millimeter:
325
Bore - Millimeter:
260
Length - Millimeter:
56.007
Other Features:
34 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
2.205
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.091
Length Thru Bore - Millimeter:
157
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
279.4
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.091
Length Thru Bore - Millimeter:
157
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
279.4
Coupling Type:
Jaw Coupling
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.78
Outside Diameter - Millimeter:
350
Bore - Millimeter:
200
Length - Millimeter:
86.004
Other Features:
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
3.386