FX 7E HUB RGD 9-3/4 2-1/2X7/8KW
        
            Description
            
            FX 7E HUB RGD 9-3/4 2-1/2X7/8KW ; FLANGE STYLE
    
Part # FX 7E HUB RGD 9-3/4 2-1/2X7/8KW
BDI # 23204000
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                220.726
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                363.22
                        
        
                            Hub Diameter - Inch:
                            
                                14.3
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1638750In-Lbs
                        
        
FCXMM 7 HUB 250MM R7 56X12.4MMKW
        
            Description
            
            FCXMM 7 HUB 250MM R7 56X12.4MMKW
    
Part # FCXMM 7 HUB 250MM R7 56X12.4MMKW
BDI # 23191195
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                220.726
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Mill Motor
                        
        
                            Hub Diameter - Millimeter:
                            
                                363.22
                        
        
                            Hub Diameter - Inch:
                            
                                14.3
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1638750In-Lbs
                        
        
FX 5.5EM HUB RGD 250MM R7 56X12.4MMKW
        
            Description
            
            FX 5.5EM HUB RGD 250MM R7 56X12.4MMKW ; FLANGE STYLE
    
Part # FX 5.5EM HUB RGD 250MM R7 56X12.4MMKW
BDI # 23203386
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                175.514
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                286.512
                        
        
                            Hub Diameter - Inch:
                            
                                11.28
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                771300In-Lbs
                        
        
FX 6E HUB RGD 9-3/4 2-1/2X7/8KW
        
            Description
            
            FX 6E HUB RGD 9-3/4 2-1/2X7/8KW ; FLANGE STYLE
    
Part # FX 6E HUB RGD 9-3/4 2-1/2X7/8KW
BDI # 23203670
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                188.214
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                312.166
                        
        
                            Hub Diameter - Inch:
                            
                                12.29
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1207500In-Lbs
                        
        
FX 5.5SM HUB RGD 250MM R7 56X12.4MMKW
        
            Description
            
            FX 5.5SM HUB RGD 250MM R7 56X12.4MMKW ; FLANGE STYLE
    
Part # FX 5.5SM HUB RGD 250MM R7 56X12.4MMKW
BDI # 23203574
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                175.514
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                286.512
                        
        
                            Hub Diameter - Inch:
                            
                                11.28
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                771300In-Lbs
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter