Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
32
Length - Millimeter:
20
Other Features:
12 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
0.787
H80B16F X 1-1/4
Description
H80B16F X 1-1/4 ROLLER CHAIN SPROCKET ; 80 CHN 16 TEETH TYPE B 1-1/4" FIN BORE
Part # 80BS16HT 1 1/4
BDI # 916990
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
39317
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
80BS12W 1 1/4
Description
80BS12W 1 1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE 80 CHAIN 12 TEETH 1 ROW
Part # 80BS12W 1 1/4
BDI # 624512
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Winch Sprocket | With 2 Set Screw
Global Part Number GPN:
34145
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
ML225 1 1/4
Description
ML225 1 1/4 JAW COUPLING HUB ; 1-1/4" BORE 5" HUB DIA
Part # ML225 1 1/4
BDI # 609495
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Bushing Series:
XT15