Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                192.253
                        
        
                            Length Thru Bore - Inch:
                            
                                7.569
                        
        
                            Bore - Millimeter:
                            
                                330.2
                        
        
                            Bore - Inch:
                            
                                13
                        
        
SNP-3072X 12 15/16
        
            Description
            
            SNP-3072X 12 15/16 LOCKNUT ASSY
    
Part # SNP-3072 X 12 15/16
BDI # 1373392
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                192.253
                        
        
                            Length Thru Bore - Inch:
                            
                                7.569
                        
        
                            Bore - Millimeter:
                            
                                328.625
                        
        
                            Bore - Inch:
                            
                                12.938
                        
        
FX 7E HUB RGD 13 3X1KW
        
            Description
            
            FX 7E HUB RGD 13 3X1KW ; FLANGE STYLE
    
Part # FX 7E HUB RGD 13 3X1KW
BDI # 23204036
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                220.726
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                363.22
                        
        
                            Hub Diameter - Inch:
                            
                                14.3
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1638750In-Lbs
                        
        
FX 7EM HUB RGD 13 3X1KW
        
            Description
            
            FX 7EM HUB RGD 13 3X1KW ; FLANGE STYLE
    
Part # FX 7EM HUB RGD 13 3X1KW
BDI # 23204216
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                220.726
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                363.22
                        
        
                            Hub Diameter - Inch:
                            
                                14.3
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1638750In-Lbs
                        
        
FX 7E HUB RGD 330MM R7 70X14.4MMKW
        
            Description
            
            FX 7E HUB RGD 330MM R7 70X14.4MMKW ; FLANGE STYLE
    
Part # FX 7E HUB RGD 330MM R7 70X14.4MMKW
BDI # 23204094
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                220.726
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                363.22
                        
        
                            Hub Diameter - Inch:
                            
                                14.3
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                1638750In-Lbs
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter