Page 1 of 1563

Next

Compare
H222

COMPARE

H222

Description
H222

TIMKEN

Part # H222

BDI # 1356615

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 63
Length Thru Bore - Inch: 2.48
Bore - Millimeter: 100

Bore - Inch: 3.937
Other Features: Lock Washer | Tapered Threaded Sleeve

Price Inventory : Available to order
Loading Price
QTY
11214MT85A-F2.000

COMPARE

11214MT85A-F2.000

Description
11214MT85A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F2.000

BDI # 922949

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY
3020-70MM

COMPARE

3020-70MM

Description
3020-70MM TAPER BUSHING ; 101753829

TIMKEN

Part # 3020-70MM

BDI # 24311436

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 70
Bore - Inch: 2.756
Other Features: Keyway on ID
Bushing Series: 3020

Price Inventory : Available to order
Loading Price
QTY
100B36H X 2-15/16 KW

COMPARE

100B36H X 2-15/16 KW

Description
100B36H X 2-15/16 KW CHAIN SPROCKET ; 100 ANSI 36 HARDENED TEETH 2-15/16 BORE

MARTIN SPROCKET & GR

Part # 100B36H X 2-15/16 KW

BDI # 22084412

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
R2 2 3/4

COMPARE

R2 2 3/4

Description
R2 2 3/4 TAPERED BUSHING ; 2 3/4" BORE MST SERIES

MARTIN SPROCKET & GR

Part # R2 2 3/4

BDI # 610905

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 69.85
Bore - Inch: 2.75
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465180
Bushing Series: R2

Price Inventory : Available to order
Loading Price
QTY