Page 1 of 2

Next

Compare
SNW-20 X 3 7/16

COMPARE

SNW-20 X 3 7/16

Description
SNW-20 X 3 7/16 BRG ADAPTER SLEEVE ; 3-7/16" BORE 2.869" LTB

TIMKEN

Part # SNW-20 X 3 7/16

BDI # 1373537

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 72.873
Length Thru Bore - Inch: 2.869
Bore - Millimeter: 87.325

Bore - Inch: 3.438
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : In stock
$ 124.69 / each QTY
SNW-17 X 3

COMPARE

SNW-17 X 3

Description
SNW-17 X 3 BRG ADAPTER SLEEVE ; 3" BORE 2.486" LTB

TIMKEN

Part # SNW-17 X 3

BDI # 1373530

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 63.144
Length Thru Bore - Inch: 2.486
Bore - Millimeter: 76.2

Bore - Inch: 3
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
$ 66.68 / each QTY
SLD 1500 IN 3

COMPARE

SLD 1500 IN 3

Description
SLD 1500 IN 3 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498106

BDI # 599037

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.724

Outside Diameter - Millimeter: 120
Bore - Millimeter: 76.2
Length - Millimeter: 28
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
$ 166.57 / each QTY
QF175X3-7/16

COMPARE

QF175X3-7/16

Description
QF175X3-7/16 COUPLING HUB

TIMKEN LOVEJOY

Part # 88345096027

BDI # 20395836

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.75

Length Thru Bore - Millimeter: 67.818
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 400.04 / each QTY
F 2.5 3 3/4X3/8 KW

COMPARE

F 2.5 3 3/4X3/8 KW

Description
F 2.5 HUB 3 3/4X3/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790400455

BDI # 597587

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
$ 215.19 / each QTY