Page 1 of 3

Next

Compare
H180B17 X 3-1/2 KW 2SS

COMPARE

H180B17 X 3-1/2 KW 2SS

Description
180B17H X 3-1/2 KW 2SS ROLLER CHAIN SPKT ; 17 HARDNED TEEH 3-1/2" BORE KEYWAY

TSUBAKI

Part # 180B17H X 3-1/2 KW 2SS

BDI # 24088063

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 12.245
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.385
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 311.023
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80C31 X 3.50 KW 2SS MTO

COMPARE

D80C31 X 3.50 KW 2SS MTO

Description
D80C31 X 3.50 KW 2SS ROLLER CHN SPRKT

MARTIN SPROCKET & GR

Part # D80C31 X 3.50 KW 2SS MTO

BDI # 24299715

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.884
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.434
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 251.054
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60A21 3-1/2

COMPARE

60A21 3-1/2

Description
MARTIN SPROCKET & GR 60A21 3-1/2

MARTIN SPROCKET & GR

Part # 60A21 3-1/2

BDI # 23287660

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.033

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.426
Pitch Diameter - Millimeter: 127.838
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160B16 X 3-1/2

COMPARE

160B16 X 3-1/2

Description
160B16 X 3-1/2 ROLLER CHAIN SPROCKET ; 3-1/2" BORE 16T CHAIN NO.160

MARTIN SPROCKET & GR

Part # 160B16 X 3-1/2

BDI # 23906661

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.252

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.254
Pitch Diameter - Millimeter: 260.39
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160BS20H 3-1/2 KW 2SS CUSTOM HUB

COMPARE

160BS20H 3-1/2 KW 2SS CUSTOM HUB

Description
160BS20H 3-1/2 KW 2SS CUSTOM HUB ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 160BS20H 3-1/2 KW 2SS CUSTOM HUB

BDI # 22151546

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 12.784
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.828
Other Features: With Set Screw
Pitch Diameter - Millimeter: 324.714
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY