Page 1 of 88

Next

Compare
30XL037 1/2 2SS

COMPARE

30XL037 1/2 2SS

Description
30XL037 1/2 2SS BUSHING ; 1/2IN BORE GREY CAST IRON

MARTIN SPROCKET & GR

Part # 30XL037 1/2 2SS

BDI # 21445191

Features

Pitch Diameter - Inch: 1.91
Flange Outside Diameter - Millimeter: 53.848
Inch - Metric: Inch
Outside Diameter - Inch: 1.89
Face Width - Millimeter: 10.922

Face Width - Inch: 0.43
Belt Pitch: 1/5 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 48.51
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
1610T 1 1/2

COMPARE

1610T 1 1/2

Description
MARTIN SPROCKET & GR 1610T 1 1/2

MARTIN SPROCKET & GR

Part # 1610T 1 1/2

BDI # 25174437

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 12.7
Bore - Inch: 0.5
Bushing Series: 1610

Price Inventory : Available to order
Loading Price
QTY
S20120 1/2 KW 2SS

COMPARE

S20120 1/2 KW 2SS

Description
S20120 1/2 KW 2SS SPUR GEAR

MARTIN SPROCKET & GR

Part # S20120 1/2 KW 2SS

BDI # 24007402

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
AK46 1/2

COMPARE

AK46 1/2

Description
AK46 1/2 V-BELT SHEAVE ; 1GR 4.6" PD 1/2" BORE FRACTIONAL

MARTIN SPROCKET & GR

Part # AK46 1/2

BDI # 605534

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.45
Outside Diameter - Millimeter: 113.03
Bore - Millimeter: 12.7
Other Features: Web Style

Global Part Number GPN: 581983
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
35B10SS X 1/2 KW 2SS

COMPARE

35B10SS X 1/2 KW 2SS

Description
35B10SS X 1/2 KW 2SS RLR CHAIN SPROCKET ; 1/2" BORE STD KW 2 SETSCREW 10 TEETH SS

MARTIN SPROCKET & GR

Part # 35B10SS X 1/2 KW 2SS

BDI # 22488334

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.214
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 1.379
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 30.836
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY