1180 125MM PILOT WITH PULLER HOLE
Description
1180 125MM PILOT WITH PULLER HOLE ; COUPLING HUB
Part # 1180-HUB-125MM PILOT
BDI # 598032
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
488
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
238.8
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
393.7
Coupling Type:
Grid Coupling
Torque:
915200In-Lbs
FCX 3.5 HUB 125MM P7 32X7.4MMKW
Description
FCX 3.5 HUB 125MM P7 32X7.4MMKW ; NON-RETURNABLE
Part # FCX-3.5-HUB-125MMP7-32X7.4MMKW
BDI # 23189084
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 4.5 HUB 125MM P7 32X7.4MMKW
Description
FCX 4.5 HUB 125MM P7 32X7.4MMKW
Part # FCX-4.5-HUB-125MMP7-32X7.4MMKW
BDI # 23189662
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Bore - Millimeter:
125
Length - Millimeter:
53.924
Other Features:
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
2.123
FXLMM 5.5 HUB 125MM P7 32X7.4MMKW
Description
FXLMM 5.5 HUB 125MM P7 32X7.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 5.5 HUB 125MM P7 32X7.4MMKW
BDI # 23193650
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs