F 4.5 150MM 36X8.4MM KW
Description
F 4.5 150MM 36X8.4MM KW COUPLING HUB ; NON-RETURNABLE
Part # F-4.5-HUB-150MMP7-36X8.4MMKW
BDI # 598465
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
215.9
Hub Diameter - Inch:
8.5
Coupling Type:
Gear Coupling
Torque:
302400In-Lbs
FCXMM 5.5 HUB 150MM P7 36X8.4MMKW
Description
FCXMM 5.5 HUB 150MM P7 36X8.4MMKW
Part # FCXMM 5.5 HUB 150MM P7 36X8.4MMKW
BDI # 23190484
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 4.5S HUB RGD 150MM P7 36X8.4MMKW
Description
FX 4.5S HUB RGD 150MM P7 36X8.4MMKW ; FLANGE STYLE
Part # FX 4.5S HUB RGD 150MM P7 36X8.4MMKW
BDI # 23201396
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FXLMM 5.5 HUB 150MM P7 36X8.4MMKW
Description
FXLMM 5.5 HUB 150MM P7 36X8.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 5.5 HUB 150MM P7 36X8.4MMKW
BDI # 23193656
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs
FCXMM 6 HUB 150MM P7 36X8.4MMKW
Description
FCXMM 6 HUB 150MM P7 36X8.4MMKW
Part # FCXMM 6 HUB 150MM P7 36X8.4MMKW
BDI # 23190809
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs