Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
155.575
Bore - Inch:
6.125
Other Features:
Keyway on ID
Bushing Series:
W1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
285.75
Length Thru Bore - Inch:
11.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
155.575
Bore - Inch:
6.125
Other Features:
Keyway on ID
Bushing Series:
W2
FCX 7 HUB 6-1/8 1-1/2X3/4KW
Description
FCX 7 HUB 6-1/8 1-1/2X3/4KW
Part # FCX 7 HUB 6-1/8 1-1/2X3/4KW
BDI # 23191078
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 5.5SM HUB RGD 6-1/8 1-1/2X3/4KW
Description
FX 5.5SM HUB RGD 6-1/8 1-1/2X3/4KW ; FLANGE STYLE
Part # FX 5.5SM HUB RGD 6-1/8 1-1/2X3/4KW
BDI # 23203442
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 4.5E HUB RGD 6-1/8 1-1/2X3/4KW
Description
FX 4.5E HUB RGD 6-1/8 1-1/2X3/4KW ; FLANGE STYLE
Part # FX 4.5E HUB RGD 6-1/8 1-1/2X3/4KW
BDI # 23200920
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs