Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
285.75
Length Thru Bore - Inch:
11.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
157.175
Bore - Inch:
6.188
Other Features:
Keyway on ID
Bushing Series:
W2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
209.55
Length Thru Bore - Inch:
8.25
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
157.175
Bore - Inch:
6.188
Other Features:
Keyway on ID
Bushing Series:
W1
FCX 5 HUB 6-3/16 1-1/2X3/4KW
Description
FCX 5 6-3/16 1-1/2X3/4KW COUPLING HUB
Part # FCX 5 HUB 6-3/16 1-1/2X3/4KW
BDI # 23190102
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 4.5E HUB RGD 6-3/16 1-1/2X3/4KW
Description
FX 4.5E HUB RGD 6-3/16 1-1/2X3/4KW ; FLANGE STYLE
Part # FX 4.5E HUB RGD 6-3/16 1-1/2X3/4KW
BDI # 23200922
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCX 6 HUB 6-3/16 1-1/2X3/4KW
Description
FCX 6 HUB 6-3/16 1-1/2X3/4KW
Part # FCX 6 HUB 6-3/16 1-1/2X3/4KW
BDI # 23190739
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs