FX 5.5SM HUB RGD 230MM R7 50X11.4MMKW
Description
FX 5.5SM HUB RGD 230MM R7 50X11.4MMKW ; FLANGE STYLE
Part # FX 5.5SM HUB RGD 230MM R7 50X11.4MMKW
BDI # 23203570
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 5SM HUB RGD 230MM R7 50X11.4MMKW
Description
FX 5SM HUB RGD 230MM R7 50X11.4MMKW ; FLANGE STYLE
Part # FX 5SM HUB RGD 230MM R7 50X11.4MMKW
BDI # 23202826
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCXMM 6 HUB 230MM R7 50X11.4MMKW
Description
FCXMM 6 HUB 230MM R7 50X11.4MMKW
Part # FCXMM 6 HUB 230MM R7 50X11.4MMKW
BDI # 23190827
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 5.5EM HUB RGD 230MM R7 50X11.4MMKW
Description
FX 5.5EM HUB RGD 230MM R7 50X11.4MMKW ; FLANGE STYLE
Part # FX 5.5EM HUB RGD 230MM R7 50X11.4MMKW
BDI # 23203382
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FXL 7 HUB 230MMR7-50X11.4MMKW
Description
FXL 7 HUB 230MMR7-50X11.4MMKW ; LABYRINTH SEAL FLANGED
Part # FXL 7 HUB 230MMR7-50X11.4MMKW
BDI # 23194208
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs