SNP-3052 X 9 1/2
Description
SNP-3052 X 9 1/2 BRG ADAPTER SLEEVE
Part # SNP-3052 X 9 1/2
BDI # 1373374
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
152.629
Length Thru Bore - Inch:
6.009
Bore - Millimeter:
241.3
Bore - Inch:
9.5
SNP-3152 X 9 1/2
Description
SNP-3152 X 9 1/2 BRG ADAPTER SLEEVE
Part # SNP-3152 X 9 1/2
BDI # 1373403
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
192.608
Length Thru Bore - Inch:
7.583
Bore - Millimeter:
241.3
Bore - Inch:
9.5
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
222.606
Length Thru Bore - Inch:
8.764
Bore - Millimeter:
241.3
Bore - Inch:
9.5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
241.3
Bore - Inch:
9.5
Other Features:
Keyway on ID
Bushing Series:
10085
FX 5SM HUB RGD 9-1/2 2-1/2X7/8KW
Description
FX 5SM HUB RGD 9-1/2 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 5SM HUB RGD 9-1/2 2-1/2X7/8KW
BDI # 23202778
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs