BK55-1-3/16
Description
BK55-1-3/16 V-BELT PULLEY ; 1 GROOVE 1-3/16" BORE CAST IRON SHEAVES
Part # BK55-1-3/16
BDI # 738185
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Global Part Number GPN:
587511
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
H-1-3/16
Description
H-1-3/16 SPLIT TAPER BUSHING ; 1-3/16" BORE 1-5/8" OD 1-1/4" LTB
Part # H-1-3/16
BDI # 739161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567220
Bushing Series:
H
P1-1-3/16
Description
P1-1-3/16 SPLIT TAPER BUSHING ; 1-3/16" BORE 1-15/16" OD 1.94" LTB
Part # P1-1-3/16
BDI # 739723
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID and Key on OD | Steel
Global Part Number GPN:
567266
Bushing Series:
P1
8S 1 3/16
Description
8S 1 3/16 SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 1 3/16
BDI # 624366
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
6J 1 3/16
Description
6J 1 3/16 SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6J 1 3/16
BDI # 622542
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450In-Lbs