Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID
Bushing Series:
3525
SNW-10 X 1 11/16
Description
SNW-10 X 1 11/16 BRG ADAPTER SLEEVE
Part # SNW-10 X 1 11/16
BDI # 1373448
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.831
Length Thru Bore - Inch:
1.765
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-110 X 1 11/16
Description
SNW-110 X 1 11/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNW-110 X 1 11/16
BDI # 1373456
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.808
Length Thru Bore - Inch:
2.394
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Tapered Threaded Sleeve | Pull Type
L190 1-11/16 3/8X3/16 KW
Description
L190 1-11/16 3/8X3/16 KW COUPLING HUB
Part # L190-HUB-1-11/16-3/8X3/16KW
BDI # 592772
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
1050 1-11/16 3/8X3/16 KW
Description
1050 1-11/16 3/8X3/16KW COUPLING HUB
Part # 1050-HUB-1-11/16-3/8X3/16KW
BDI # 598151
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs