F842B-56K-B5-M1
Description
F842B-56K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00775
BDI # 180564
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
31.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
6.62
F862B-18K-B9-M1
Description
F862B-18K-B9-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00883
BDI # 180668
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.26
842B-10K-M1
Description
842B-10K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00207
BDI # 180103
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.48
Overall Width - Inch:
6.26
F862B-16K-B9-M1
Description
F862B-16K-B9-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00881
BDI # 180666
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Global Part Number GPN:
338323
Mounting Method:
Base Mounted
Overall Length - Inch:
14.61
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338369
Mounting Method:
Base Mounted
Overall Length - Inch:
9.74